Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#8 Shoulder Washer Nylon - Pkg of 2500
See all 4 items in product family

#8 Shoulder Washer Nylon - Pkg of 2500

Item #: WBB428390

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Customer Review
Product Q&A
8 Shoulder Washer Nylon.

Product Specifications

    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER08375WSLDN
    • SIZE#8
    • MATERIALSteel
    • FINISHNylon
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY2500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed