Wing Head
Finish
Material
Price
1/2-13 x 1" Wing Screw - 2-1/4" Head Width - Malleable Iron - Plain - USA - Pkg of 25
Package Quantity
25
Material
Malleable Iron
Finish
Plain
Length
1 in
1/4-20 x 1/2" Wing Screw - 1-3/8" Head Width - Malleable Iron - Zinc - USA - Pkg of 25
Package Quantity
25
Material
Malleable Iron
Finish
Zinc
Length
1/2 in
Package Quantity
200
Material
Steel
Finish
Zinc
Length
1/2 in
1/4-20 x 3/4" Wing Screw - 1-1/4" Head Width - Malleable Iron - Zinc - USA - Pkg of 25
Package Quantity
25
Material
Malleable Iron
Finish
Zinc
Length
3/4 in
Package Quantity
200
Material
Steel
Finish
Zinc
Length
1/2 in
5/16-18 x 1-1/2" Wing Screw - 1-3/8" Head Width - Malleable Iron - Plain - USA - Pkg of 25
Package Quantity
25
Material
Malleable Iron
Finish
Plain
Length
1-1/2 in