Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#14 x 6 Slotted Flat Full Body Wood Screw Zinc - Pkg of 200
See all 22 items in product family

#14 x 6 Slotted Flat Full Body Wood Screw Zinc - Pkg of 200

Item #: WBB425861

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 75.95
Product Information
Customer Review
Product Q&A
14X6 Slotted Flat Full Body Wood Screw Zinc. Wood screws produce a mating thread when assembled into wood or other resilient materials. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • PACKAGE QTY200
    • HEAD Flat
    • COUNTRY OF ORIGINImport
    • MATERIALSteel
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER1496DSF
    • SIZE#14
    • LENGTH INCHES6
    • FINISHZinc
    • DRIVESlotted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!