Flat Head Screws
Availability
Special Price
Size
Length Range (in)
Brand
Material
Price
8X2 1/2 Phillips Flat Head with Nibs Deep Thread Wood Screw Type 17 2/3 Thread Black Ox 2200 pcs
Finish
Black Oxide
Size
#8
Length
2-1/2 in
Package Quantity
2200
Finish
Steel
Size
#8
Length
1 in
Package Quantity
100
Finish
Zinc
Size
#10
Length
1-1/4 in
Package Quantity
100
Finish
Zinc
Size
#4
Length
1/2 in
Package Quantity
100
8X1 1/2 Phillips Flat Head with Nibs Deep Thread Wood Screw Type 17 2/3 Thread Black Ox0 5500 pcs
Finish
Black Oxide
Size
#8
Length
1-1/2 in
Package Quantity
5500
#8 x 3 Phillips Flat Head w/ Nibs Deep Thread Wood Screw w/ Type 17 Point Black Oxide- Pkg of 1600
Finish
Black Oxide
Size
#8
Length
3 in
Package Quantity
1600
Finish
Zinc
Size
#12
Length
3 in
Package Quantity
100
Finish
Zinc
Size
#6
Length
1-1/2 in
Package Quantity
100
Finish
Steel
Size
#12
Length
2 in
Package Quantity
50
#12 x 1-1/4 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 2000
Finish
Black Oxide
Size
#12
Length
1-1/4 in
Package Quantity
2000
Finish
Zinc
Size
#6
Length
1 in
Package Quantity
100
Finish
Zinc
Size
#10
Length
1-1/4 in
Package Quantity
100
Finish
Zinc
Size
#14
Length
3 in
Package Quantity
500
Finish
Steel
Size
#10
Length
3/4 in
Package Quantity
100
Finish
Steel
Size
#6
Length
3/4 in
Package Quantity
100
Finish
Steel
Size
#12
Length
1 in
Package Quantity
100
Finish
Zinc
Size
#10
Length
1-1/2 in
Package Quantity
100
Finish
Zinc
Size
#6
Length
3/4 in
Package Quantity
100
Finish
Zinc
Size
#10
Length
3/4 in
Package Quantity
100
Finish
Steel
Size
#10
Length
2-1/2 in
Package Quantity
100
Finish
Zinc
Size
#10
Length
3 in
Package Quantity
100
Finish
Zinc
Size
#8
Length
1 in
Package Quantity
100
Finish
Zinc
Size
#8
Length
1/2 in
Package Quantity
100
Finish
Zinc
Size
#8
Length
3/4 in
Package Quantity
100
Finish
Zinc
Size
#10
Length
1 in
Package Quantity
100
Finish
Zinc
Size
#10
Length
2-1/2 in
Package Quantity
100
Finish
Zinc
Size
#10
Length
1-1/2 in
Package Quantity
100
Finish
Zinc
Size
#8
Length
1 in
Package Quantity
100
Finish
Steel
Size
#12
Length
2-1/2 in
Package Quantity
100
Finish
Steel
Size
#8
Length
3/4 in
Package Quantity
100
Finish
Zinc
Size
#12
Length
1-1/2 in
Package Quantity
100
Finish
Steel
Size
#8
Length
2 in
Package Quantity
100
Finish
Zinc
Size
#10
Length
2 in
Package Quantity
100
Finish
Zinc
Size
#8
Length
2-1/2 in
Package Quantity
100
Finish
Zinc
Size
#12
Length
3 in
Package Quantity
100
Finish
Zinc
Size
#10
Length
3/4 in
Package Quantity
100
Finish
Zinc
Size
#8
Length
1-1/2 in
Package Quantity
100
Finish
Steel
Size
#8
Length
1-1/4 in
Package Quantity
100
Finish
Steel
Size
#10
Length
2 in
Package Quantity
50
Finish
Zinc
Size
#10
Length
2 in
Package Quantity
50
#9 x 1-1/2 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg Qty 2000
Finish
Zinc
Size
#8
Length
3 in
Package Quantity
100