Flat Head Screws
Length
View All Length
Material
Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Finish
Zinc
Size
#4
Length
1/2 in
Package Quantity
100
Compare
#12 x 3 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 600
Model #: WBB414398
1
1
Ships within 1 Business Day
Finish
Black Oxide
Size
#12
Length
3 in
Package Quantity
600
Compare
1
1
Ships in 2 Business Days
Finish
Steel
Size
#10
Length
1-1/2 in
Package Quantity
100
Compare
1
1
Ships in 2 Business Days
Finish
Zinc
Size
#10
Length
2 in
Package Quantity
50
Compare
1
1
Ships in 2 Business Days
Finish
Zinc
Size
#8
Length
2-1/2 in
Package Quantity
100
Compare
1
1
Save $1.85 (18%)
Ships within 1 Business Day
Finish
Zinc Coated
Size
#9
Length
1-1/2 in
Package Quantity
100