Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#9 x 3 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 800
See all 96 items in product family

#9 x 3 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc - Pkg of 800

Item #: WBB421995

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $75.95
Product Information
Customer Review
Product Q&A
9X3 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc. Wood screws produce a mating thread when assembled into wood or other resilient materials. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications

    • PACKAGE QTY800
    • LENGTH INCHES3
    • SIZE#9
    • MANUFACTURERS PART NUMBER0948DPF
    • MATERIALCarbon Steel
    • DRIVEPhillips
    • FINISHZinc
    • BRANDKanebridge
    • HEAD Flat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.149.151:26