Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Access Door With Drywall Taping Bead - 22 x 22

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Access Door With Drywall Taping Bead - 22 x 22

Item #: WBB204571

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $61.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Access Door With Drywall Taping Bead - 22 x 22

Designed specifically for installation in drywall walls & ceilings after the drywall has been installed. The door flange is perforated as taping bead, with pre-punched holes. The door panel is formed with flanges on four sides, to operate freely with no binding, sagging, or distortion. 2 Latches. White Finish. 24-4/7"W x 24-4/7"H Outside Flange Dimensions. 22-1/8"W x 22-1/8"D x 1-7/8"H Return Flange Dimensions.

Product Specifications

    • NUMBER OF LATCHES2
    • DOOR HEIGHT INCHES22
    • DOOR WIDTH INCHES22
    • OPENING DEPTH INCHES22-1/8
    • OPENING WIDTH INCHES22-1/8
    • ROUGH OPENING22-3/8" X 22-3/8"
    • OVERALL FRAME HEIGHT INCHES24-4/7
    • OVERALL FRAME WIDTH INCHES24-4/7
    • WEIGHT LBS8
    • BRANDAcudor
    • MANUFACTURERS PART NUMBERDW-5040
    • CONSTRUCTIONGalvanized Steel
    • COLOR FINISHWhite
    • OPENING HEIGHT INCHES1-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!