Access Door With Drywall Taping Bead - 6 x 6

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Access Door With Drywall Taping Bead - 6 x 6

Item #: WBB204671

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 28.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Access Door With Drywall Taping Bead - 6 x 6

Designed specifically for installation in drywall walls & ceilings after the drywall has been installed. The door flange is perforated as taping bead, with pre-punched holes. The door panel is formed with flanges on four sides, to operate freely with no binding, sagging, or distortion. 1 Latches. White Finish. 8-4/7"W x 8-4/7"H Outside Flange Dimensions. 6-1/8"W x 1-7/8"D x 6-1/8"H Return Flange Dimensions.

Product Specifications

    • OPENING HEIGHT INCHES1-7/8
    • DOOR WIDTH INCHES6
    • MANUFACTURERS PART NUMBERDW-5040
    • CONSTRUCTIONGalvanized Steel
    • BRANDAcudor
    • COLOR FINISHWhite
    • NUMBER OF LATCHES1
    • OVERALL FRAME HEIGHT INCHES8-4/7
    • WEIGHT LBS1.5
    • OVERALL FRAME WIDTH INCHES8-4/7
    • DOOR HEIGHT INCHES6
    • OPENING DEPTH INCHES6-1/8
    • ROUGH OPENING6-3/8" X 6-3/8"
    • OPENING WIDTH INCHES6-1/8

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Excellent Access Doors

Your review: Very solid frame. The drywall contractors were impressed and thought it was the best they've seen. The framing behind the door takes up some room from the opening. Make sure your only looking for arm room to access a lever or such. Otherwise choose a larger door.

Is this review helpful?

Excellent Access Doors

Your review: The drywall guys and the village inspector were all very impressed with the quality of these doors. A very rugged frame is the foundation, spot welded corners and hinge pins. Better than I expected. I framed out each size door we installed to make it more convenient and accurate for the drywall hangers to put them in the right spots.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!