Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Duct Access Door With no hinge - 14 x 14

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Duct Access Door With no hinge - 14 x 14

Item #: WBB204586

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.25
Product Information
Customer Review
Product Q&A
Accessories
Duct Access Door With no hinge - 14 x 14

Door for Duct Access with NO HINGE has an insulated door panel, along with the gasketing betwwen the door and frame assures a tight seal without obstruction in the air system. Unit comes with extra - self tightening, hand operated cam latch(es) making the door panel completely removable. Galvanized steel material with mill finish. 4 Latches. Silver Finish. 14"W x 14"H Outside Flange Dimensions. 12-3/4"W x 5/8"D x 12-3/4"H Return Flange Dimensions.

Product Specifications

    • CONSTRUCTIONGalvanized Steel
    • OPENING HEIGHT INCHES5/8
    • BRANDAcudor
    • OPENING WIDTH INCHES12-3/4
    • DOOR WIDTH INCHES14
    • MANUFACTURERS PART NUMBERCD-5080
    • COLOR FINISHSilver
    • NUMBER OF LATCHES4
    • OVERALL FRAME HEIGHT INCHES14
    • TYPENo Hinge
    • WEIGHT LBS4.75
    • OVERALL FRAME WIDTH INCHES14
    • DOOR HEIGHT INCHES14
    • OPENING DEPTH INCHES12-3/4
    • ROUGH OPENING12-3/4" X 12-3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed