Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Duct Access Door With no hinge - 6 x 6

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Duct Access Door With no hinge - 6 x 6

Item #: WBB204582

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.00
Product Information
Customer Review
Product Q&A
Accessories
Duct Access Door With no hinge - 6 x 6

Door for Duct Access with no hinge has an insulated door panel, along with the gasketing between the door and frame assures a tight seal without obstruction in the air system. Unit comes with extra - self tightening, hand operated cam latch(es) making the door panel completely removable. Galvanized steel material with mill finish. 2 Latches. Silver Finish. 6"W x 6"H Outside Flange Dimensions. 4-3/4"W x 4-3/4"D x 5/8"H Return Flange Dimensions.

Product Specifications

    • OPENING WIDTH INCHES4-3/4
    • OVERALL FRAME WIDTH INCHES6
    • DOOR WIDTH INCHES6
    • ROUGH OPENING4-3/4" X 4-3/4"
    • BRANDAcudor
    • COLOR FINISHSilver
    • OPENING DEPTH INCHES5/8
    • OVERALL FRAME HEIGHT INCHES6
    • MANUFACTURERS PART NUMBERCD-5080
    • NUMBER OF LATCHES2
    • WEIGHT LBS1.25
    • CONSTRUCTIONGalvanized Steel
    • DOOR HEIGHT INCHES6
    • OPENING HEIGHT INCHES4-3/4
    • TYPENo Hinge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed