Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grease Duct Access Door - 16 x 20

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Grease Duct Access Door - 16 x 20

Item #: WBB204648

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $155.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Grease Duct Access Door - 16 x 20

Steel construction along with the high temperature resistant gasket & sealant allows this Access Door to be grease tight & airtight. This door meets or exceeds requirements of all mechanical codes. It is both UL and ULC listed. 12 Latches. Silver Finish. 19"W x 23"H Outside Flange Dimensions. 19"W x 1/2"D x 23"H Return Flange Dimensions.

Product Specifications

    • OPENING DEPTH INCHES1/2
    • DOOR WIDTH INCHES16
    • ROUGH OPENING16" X 20"
    • WEIGHT LBS18
    • OPENING WIDTH INCHES19
    • OVERALL FRAME WIDTH INCHES19
    • DOOR HEIGHT INCHES20
    • OPENING HEIGHT INCHES23
    • OVERALL FRAME HEIGHT INCHES23
    • BRANDAcudor
    • MANUFACTURERS PART NUMBERGDD
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • NUMBER OF LATCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!