Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Rated Access Door For Walls - 18 x 18

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Fire Rated Access Door For Walls - 18 x 18

Item #: WBB204601

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $133.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fire Rated Access Door For Walls - 18 x 18

Steel, Fire Rated Access Door for Walls when temperature rise is not an issue. Self Latching, 1 Latch. White Finish. 20"W x 20"H Outside Flange Dimensions. 18-1/8"W x 18-1/8"D x 2-9/16"H Return Flange Dimensions.

Product Specifications

    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES18
    • OPENING HEIGHT INCHES2-9/16
    • BRANDAcudor
    • OPENING WIDTH INCHES18-1/8
    • DOOR WIDTH INCHES18
    • MANUFACTURERS PART NUMBERFB-5060
    • OVERALL FRAME WIDTH INCHES20
    • COLOR FINISHWhite
    • WEIGHT LBS14.3
    • FOR USE WITHWall
    • OVERALL FRAME HEIGHT INCHES20
    • NUMBER OF LATCHES1
    • ROUGH OPENING18-5/8" X 18-5/8"
    • OPENING DEPTH INCHES18-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!