Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Rated Access Door For Walls - 24 x 36

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Fire Rated Access Door For Walls - 24 x 36

Item #: WBB204604

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $225.95
Product Information
Customer Review
Product Q&A
Accessories
Fire Rated Access Door For Walls - 24 x 36

Steel, Fire Rated Access Door for Walls when temperature rise is not an issue. Self Latching, 2 Latches. White Finish. 26"W x 38"H Outside Flange Dimensions. 24-1/8"W x 36-1/8"D x 2-9/16"H Return Flange Dimensions.

Product Specifications

    • WEIGHT LBS36
    • OVERALL FRAME WIDTH INCHES26
    • ROUGH OPENING24-5/8" X 36-5/8"
    • OPENING WIDTH INCHES24-1/8
    • DOOR WIDTH INCHES24
    • OPENING HEIGHT INCHES2-9/16
    • NUMBER OF LATCHES2
    • COLOR FINISHWhite
    • FOR USE WITHWall
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERFB-5060
    • BRANDAcudor
    • OVERALL FRAME HEIGHT INCHES38
    • OPENING DEPTH INCHES36-1/8
    • DOOR HEIGHT INCHES36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:24