Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metal Access Door - 15 x 15

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Metal Access Door - 15 x 15

Item #: WBB204661

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $32.95
Product Information
Customer Review
Product Q&A
Accessories
Metal Access Door - 15 x 15

Universal flush access door (steel) for walls & ceilings. Designed for installation in all types of flush surfaces. The drawn flanged door panel has rounded corners for both safety & an architecturally pleasing appearance. The frame is drawn as one piece, which provides excellent strength. Fabricated from galvanized steel & coated with a white baked on polyester powder paint, this door will perform well in high corrosive & exterior applications. 1 Latch. White Finish. 17-1/4"W x 17-1/4"H Outside Flange Dimensions. 15-1/8"W x 1-5/16"D x 15-1/8"H Return Flange Dimensions.

Product Specifications

    • OVERALL FRAME WIDTH INCHES17-1/4
    • OVERALL FRAME HEIGHT INCHES17-1/4
    • BRANDAcudor
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBERUF-5500
    • COLOR FINISHWhite
    • NUMBER OF LATCHES1
    • DOOR HEIGHT INCHES15
    • DOOR WIDTH INCHES15
    • ROUGH OPENING15-3/8" X 15-3/8"
    • WEIGHT LBS5.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:64