Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Access Door - 4 x 6

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Plastic Access Door - 4 x 6

Item #: WBB204664

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $10.50
Product Information
Customer Review
Product Q&A
Accessories
Plastic Access Door - 4 x 6

The plastic access panel is designed to provide easy access to walls & ceilings. The high impact styrene plastic with U.V. stabilizers will not fade or corrode. All units except the 14x29 are hinged with a removable door panel feature. White Finish. 5-1/8"W x 7-1/8"H Outside Flange Dimensions. 4"W x 5/8"D x 5-15/16"H Return Flange Dimensions.

Product Specifications

    • NUMBER OF LATCHES--
    • WEIGHT LBS0.5
    • DOOR WIDTH INCHES4
    • ROUGH OPENING4-1/4" X 6-1/4"
    • OVERALL FRAME WIDTH INCHES5-1/8
    • DOOR HEIGHT INCHES6
    • OVERALL FRAME HEIGHT INCHES7-1/8
    • BRANDAcudor
    • MANUFACTURERS PART NUMBERPA-3000
    • CONSTRUCTIONPlastic
    • COLOR FINISHWhite

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Close, but no cigar

Your review: The product is almost perfect. The only difficulty is that it is hard to open and also snaps shut hard which can pinch the skin. That is because the plastic bumps that lock it closed are too high. Reducing the height of these solved the problem without compromising the product in any way. It is a shame the design is off in this one aspect.

Is this review helpful?

Excellent

Your review: Just as advertised. Good quality and sturdy. Doors open and close very nicely. Bought 5 so far and all have been perfect.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!