Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Access Door - 6 x 9

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Plastic Access Door - 6 x 9

Item #: WBB204665

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $13.75
Product Information
Customer Review
Product Q&A
Accessories
Plastic Access Door - 6 x 9

The plastic access panel is designed to provide easy access to walls & ceilings. The high impact styrene plastic with U.V. stabilizers will not fade or corrode. All units except the 14x29 are hinged with a removable door panel feature. White Finish. 5-7/8"W x 8-7/8"H Outside Flange Dimensions. 6-1/4"W x 9-1/4"D x 3/4"H Return Flange Dimensions.

Product Specifications

    • CONSTRUCTIONPlastic
    • BRANDAcudor
    • DOOR WIDTH INCHES6
    • MANUFACTURERS PART NUMBERPA-3000
    • COLOR FINISHWhite
    • NUMBER OF LATCHES--
    • OVERALL FRAME HEIGHT INCHES8-7/8
    • WEIGHT LBS0.5
    • OVERALL FRAME WIDTH INCHES5-7/8
    • DOOR HEIGHT INCHES9
    • ROUGH OPENING6-1/4" X 9-1/4"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Access Doors

Your review: The access doors look good, haven't used them yet but look nice in our newly sided house!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:23