Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galvanized Roof Hatch - 24 x 36

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Galvanized Roof Hatch - 24 x 36

Item #: WBB204619

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $521.00
Product Information
Customer Review
Product Q&A
Accessories
Galvanized Roof Hatch - 24 x 36

Steel Roof Hatch Designed to Provide Convenient, Economical Access to the Roof of a Building. Each unit comes with an insulated, self-flashing, 12"High curb and a staple for a padlock on the inside and outside. Each unit is supplied with lift assisting mechanisms and an automatic hold open arm. Self latching zinc plated outside T handle & inside stainless steel slam lock. 1 Latch. Gray Finish. 32"W x 44"H Outside Flange Dimensions. 24"W x 12"D x 36"H Return Flange Dimensions.

Product Specifications

    • ROUGH OPENING24" X 36"
    • NUMBER OF LATCHES1
    • DOOR HEIGHT INCHES36
    • OPENING HEIGHT INCHES36
    • OVERALL FRAME HEIGHT INCHES44
    • BRANDAcudor
    • MANUFACTURERS PART NUMBERG3244
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • OPENING WIDTH INCHES24
    • DOOR WIDTH INCHES24
    • WEIGHT LBS145
    • OPENING DEPTH INCHES12
    • OVERALL FRAME WIDTH INCHES32

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very impressed

Your review: Global Industrial got this out to me in less time than I expected. I saw nothing that showed poor construction. The mechanism is smooth. The hatch opens and closes with virtually no effort. Very pleased.

Pros: Heavily built. Good finish. Decent fittings.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!