Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Walk Through Access Door - 30 x 72

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Walk Through Access Door - 30 x 72

Item #: WBB204657

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 454.95
Product Information
Customer Review
Product Q&A
Accessories
Walk Through Access Door - 30 x 72

Walk Through Access Door for access to duct work & air handling units. Aluminum Frame w/ Galvanized Steel Door Panel. " L "Handles ship loose with the unit. 1-15/16" (w) x 1-1/2" deep extruded aluminum frame w/ mitred corners. 3 Latches. Mill Finish. 32-1/2"W x 72-1/2"H Outside Flange Dimensions. 30 W x 1-5/8"D x 72 H Return Flange Dimensions.

Product Specifications

    • OPENING WIDTH INCHES30
    • OVERALL FRAME WIDTH INCHES32-1/2
    • DOOR WIDTH INCHES30
    • ROUGH OPENING30-3/8" X 72-3/8"
    • BRANDAcudor
    • COLOR FINISHMill
    • OPENING DEPTH INCHES1-5/8
    • OVERALL FRAME HEIGHT INCHES72-1/2
    • MANUFACTURERS PART NUMBERWD-8000
    • NUMBER OF LATCHES3
    • WEIGHT LBS65
    • CONSTRUCTIONGalvanized Steel
    • DOOR HEIGHT INCHES72
    • OPENING HEIGHT INCHES72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed