Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ballasts


(443 Items)
Sub Category
Electronic Ballast (315)
Remove
Howard Lighting, Elec Ballast, 2 Lamps, 59W, 120-277V, Instant Start, Micro Case
Remove

      Items
Howard Lighting, Elec Ballast, 2 Lamps, 59W, 120-277V, Instant Start, Micro Case Howard Lighting, Elec Ballast, 2 Lamps, 59W, 120-277V, Instant Start, Micro Case


Howard Lighting, Elec Ballast, 2 Lamps, 59W, 120-277V, Instant Start, Micro Case
Howard Lighting, Elec Ballast, 2 Lamps, 59W, 120-277V, Instant Start, Micro Case
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB818056
List Price $38.88    Save 50%
Price: $19.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting, Elec Ballast, 2 Lamps, 59W, 120-277V, Instant Start, Micro Case, Case 10

Features
  • Instant Start Parallel Lamp Operation EP2/59IS/Mv/MC is an electronic fluorescent ballast intended
  • For use with the F96T8 fluorescent lamps
  • Ballast factor of 0.88
  • Product Specifications
    BRAND Howard Lighting
    CONSTRUCTION Flourescent
    DESCRIPTION Electronic Fluorescent
    LAMP NUMBER 2
    MANUFACTURERS PART NUMBER EP2/59IS/MV/MC
    PACKAGE QUANTITY 10
    TYPE Electronic Ballast
    VOLTAGE 120-277
    WATTAGE 59W
    SIZE --
    FEATURES Micro Case
    THD <10%
    CASE QUANTITY 10
    WARRANTY 5 Year
    STARTING METHOD Instant Start
    POWER FACTOR 0.98
    BALLAST FACTOR 0.88


    Have a Question About This Product? - Chat live with a representative


    Give Us Your Feedback On This Page
    * Help us continuously improve by reporting any errors or omissions on this page including:
     Incorrect or confusing information
     Misspellings or bad grammar
     Page not loading correctly or generating an error
     I did not find what I was looking for
     I found this item for a lower price.
     Other
    Please provide an example of any missing or incorrect information.
    * Comments:
    * Email Address:

    * Verification: (Type the characters you see below)
    If you need immediate assistance, please call 1.888.978.7759.


    Sylvania 49736 QT1X11-13FM/120 QUICKTRONIC® FM - Dedicated Voltage (120V)

    Sylvania 49736 QT1X11-13FM/120 QUICKTRONIC® FM - Dedicated Voltage (120V)

    From $30.95
    More Info
    Add to Cart
    Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

    Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

    From $18.50
    More Info
    Add to Cart
    Sylvania 49136 QTP2X54T5/HO UNV PSN HT NL QUICKTRONIC Professional T5HO UNV High Ambient Temp System

    Sylvania 49136 QTP2X54T5/HO UNV PSN HT NL QUICKTRONIC Professional T5HO UNV High Ambient Temp System

    From $28.95
    More Info
    Add to Cart


    Need Assistance? Call Us
    1.888.978.7759

    global industrial live chat
    Get The HOTTEST News and Deals
    QUICK ORDER



    Material Handling

    Storage & Shelving

    Workbench & Shop Desks

    Packaging & Supplies

    Furniture & Office

    Foodservice & Appliances

    Janitorial & Maintenance

    Tools & Instruments

    Fasteners & Hardware

    Motors & Power Transmission

    HVAC/R & Fans

    Electrical & Bulbs

    Plumbing Supplies

    Safety & Medical


    Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
    Global Industrial Canada
    Solution Graphics Google Plus Google Plus
    Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
    Shop With Confidence - 30 Day Satisfaction Guarantee
    (82)