Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ballasts


(444 Items)
Sub Category
Electronic Ballast (315)
Remove
Howard Lighting, Elec Ballast, 2 Lamps, 75W, 120V, Instant Start
Remove

      Items
Howard Lighting, Elec Ballast, 2 Lamps, 75W, 120V, Instant Start Howard Lighting, Elec Ballast, 2 Lamps, 75W, 120V, Instant Start


Howard Lighting, Elec Ballast, 2 Lamps, 75W, 120V, Instant Start
Howard Lighting, Elec Ballast, 2 Lamps, 75W, 120V, Instant Start
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB818134
List Price $30.32    Save 36%
Price: $19.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting, Elec Ballast, 2 Lamps, 75W, 120V, Instant Start, Case 10

Features
  • T12 Slimline Instant Start Parallel Lamp
  • OperationE2/75IS-120MC is an electronic fluorescent ballast
  • For use with (2) F96T12 fluorescent lamps
  • Operate at 120 input volts
  • Ballast factor of 0.88, (2) F96T12/ES and (2) F72T12 fluorescent lamps
Product Specifications
BRAND Howard Lighting
CONSTRUCTION Flourescent
DESCRIPTION Electronic Fluorescent
LAMP NUMBER 2
MANUFACTURERS PART NUMBER E2/75IS-120MC
PACKAGE QUANTITY 10
TYPE Electronic Ballast
VOLTAGE 120
WATTAGE 75W
CASE QUANTITY 10
SIZE --
THD <10%
POWER FACTOR 0.99
STARTING METHOD Instant Start
BALLAST FACTOR 0.88
WARRANTY 5 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Sylvania 49736 QT1X11-13FM/120 QUICKTRONIC® FM - Dedicated Voltage (120V)

Sylvania 49736 QT1X11-13FM/120 QUICKTRONIC® FM - Dedicated Voltage (120V)

From $30.95
More Info
Add to Cart
Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

From $18.50
More Info
Add to Cart
Sylvania 49136 QTP2X54T5/HO UNV PSN HT NL QUICKTRONIC Professional T5HO UNV High Ambient Temp System

Sylvania 49136 QTP2X54T5/HO UNV PSN HT NL QUICKTRONIC Professional T5HO UNV High Ambient Temp System

From $28.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)