

 |
Browse Ballasts (441 Items) |
|
 |
Howard Lighting, Elec Ballast, 4 Lamps, 32W, 120-277V, Standard, Instant Start, High Effi |
| |
|
 |
|
 |
|
 |
|
|
|
Howard Lighting, Elec Ballast, 4 Lamps, 32W, 120-277V, Standard, Instant Start, High Effi
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 3 to 6 days
Stock No: WBB817969
|
|
|
| List Price $33.34 Save 49% |
|
Price: $17.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Howard Lighting, Elec Ballast, 4 Lamps, 32W, 120-277V, Standard, Instant Start, High Effi, Case 10
Features- T8 High Effi Instant Start Parallel Lamp
- OperationEP4/32IS/Mv/MC/HE is an electronic fluorescent ballast
- For use with the F32T8 fluorescent lamps
- Operate at 120 & 277 input volts
- Ballast factor of 0.87, F17T8, F25T8, F32T8ES(25W), F32T8ES(30W) and F40T8
|
| Product Specifications |
| BRAND |
Howard Lighting |
| CONSTRUCTION |
Flourescent |
| DESCRIPTION |
Electronic Fluorescent |
| LAMP NUMBER |
4 |
| MANUFACTURERS PART NUMBER |
EP4/32IS/MV/MC/HE |
| PACKAGE QUANTITY |
10 |
| TYPE |
Electronic Ballast |
| VOLTAGE |
120-277 |
| WATTAGE |
32W |
| SIZE |
-- |
| FEATURES |
Standard Ballast Factor, High Efficiency, Multi volt |
| THD |
<10% |
| CASE QUANTITY |
10 |
| WARRANTY |
5 Year |
| STARTING METHOD |
Instant Start |
| POWER FACTOR |
0.98 |
| BALLAST FACTOR |
0.88 |
|
|
|
|
|
|