Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,990 Items)
Sub Category
Compact Fluorescent (747)
Remove
TCP 80101435 14W SPRINGLIGHT 35K- CFL
Remove

      Items
TCP 80101435 14W SPRINGLIGHT 35K- CFL TCP 80101435 14W SPRINGLIGHT 35K- CFL


TCP 80101435 14W SPRINGLIGHT 35K- CFL
TCP 80101435 14W SPRINGLIGHT 35K- CFL
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB238850
Price: $2.39 ea.
(Sold in pkg of 12, $28.68)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
TCP 80101435 14W SPRINGLIGHT 35K- CFL StickyFingers Bulb Changer        
 
select
   

TCP 80101435 14W SPRINGLIGHT 35K- CFL

StickyFingers Bulb Changer

   
Total for 2 items is $118.68

Product Information
Product Q&A
Write A Review

The 14w lamp uses 75% less energy than a 60 watt incandescent equivalent and lasts 10 times longer.

Product Specifications
AVG. LIFE HOURS 10000
BASE E26 (Standard Base)
BRAND TCP
KELVIN 3500
LIGHT COLOR Bright White
LUMENS 800
MANUFACTURERS PART NUMBER 80101435
MAXIMUM OVERALL LENGTH (IN.) 4.4
PACKAGE QUANTITY 12
SHAPE Springlamp
TYPE Fluorescent
VOLTAGE 120
WATTAGE 14
START TYPE Modified Rapid Start
DIAMETER INCHES 2.15
DIMMABLE No
INCANDESCENT EQUIVALENT (WATTS) 60
COLOR TEMPERATURE 3500


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Lithonia F6B3 6" Reflector w/ Black Baffle  2-Lamp DTT

Lithonia F6B3 6" Reflector w/ Black Baffle 2-Lamp DTT

From $47.95
More Info
Add to Cart
Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

Lithonia LP6FN 18DTT/TRT MV 6" Recessed Commercial Grade Housing For Compact Fluor. Vertical

From $84.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)