Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shat-R-Shield 87628t Safety-Coated Cfl Bulb, Cfl-D 18w/827/2p - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Shat-R-Shield 87628t Safety-Coated Cfl Bulb, Cfl-D 18w/827/2p - Pkg Qty 10

Item #: WBB728374

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 10

Price: $122.50
Product Information
Customer Review
Product Q&A
Shat-R-Shield 87628T Safety-Coated CFL Lamp, CFL-D 18W/827/2P

Provides a full-line of shatter-resistant lamps and lighting products that include: fluorescents, incandescents, compact fluorescents, HIDs (High Intensity Discharge), black lights, germicidals, gold lamps, and glass globes. Currently, millions of Shat-R-Shield® lamps and lighting products are on-the-job worldwide for a wide variety of industries seeking the most reliable and most cost-efficient worksite protection If a Shat-R-Shield® lamp is accidentally broken, virtually all glass, phosphors and mercury are safely contained within the clear and tough, skin-tight plastic coating Shat-R-Shield® lamps are UL-EPH® (Environmental and Public Health) classified, NSF® certified, and meet FDA, OSHA, ASME, CFIA (Canada Food Inspection Agency) and Mexico Department of Agriculture and Rural Development regulations Shat-R-Shield® uses independent 3rd-party laboratories to confirm the reliability of its products and safety coatings. Chemical component consistency and dependability of Shat-R-Shield® safety coatings is conducted by DuPont®. Product performance is tested and documented by Intertek®.

Product Specifications

    • LENGTH INCHES6
    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDShat-R-Shield®
    • COLOR RENDER INDEX82
    • LAMP TYPECFL
    • LUMENS1150
    • MANUFACTURERS PART NUMBER87628T
    • PACKAGE QUANTITY10
    • SHAPE--
    • WATTAGE18
    • LAMP CODECFL-D 18W/827/2P
    • COLOR TEMPERATURE2700
    • SAFETY-COATEDY
    • AVG. LIFE (HOURS)10,000
    • SHATTERPROOFY
    • WATTS18
    • SIZE1.4
    • LAMP SHAPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:68