Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 3000545 Cf13clt/4100/Gu24, Coilight, Coil, 13 Watts, 10000 Hours- Cfl Bulb - Pkg Qty 10
See all 23 items in product family

Ushio 3000545 Cf13clt/4100/Gu24, Coilight, Coil, 13 Watts, 10000 Hours- Cfl Bulb - Pkg Qty 10

Item #: WBB261786

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.34 each

Sold in packages of 10

Price: $33.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
CF13CLT/4100/GU24, Coilight, COIL, 13 watt, 120volt, 10000 hour rated bulb with GU24 base.

USHIO CoilightTM have an ultra compact shape that allows for maximum axial and radial light distribution and less trapping and light absorption. This allows for true incandescent A-lamp replacement and more efficient reflector lamps. These CoilightTM lamps are energy efficient alternative to higher wattage incandescent lamps with up to 10 times more life.

    Features
  • Energy efficient
  • Long life - up to 10,000 hours average life
  • Low Mercury - Less than 2mg per lamp
  • 2700K and 4100K color temperature
  • Tri-phosphor coating
  • High color rendering - 80+ CRI
  • Integrated electronic ballast
  • Same light profile as incandescent lamps
  • Reflector lamps for area lighting
  • E26 and GU24 base types
  • Universal burn position

Product Specifications

    • LENGTH INCHES3.4
    • BASEGU24
    • BRANDUshio
    • COLOR RENDER INDEX80
    • LAMP NUMBERCF13CLT/4100/GU24, Coilight
    • LUMENS800
    • MANUFACTURERS PART NUMBER3000545
    • PACKAGE QUANTITY10
    • SHAPECF-13
    • TYPECFL
    • VOLTAGE120
    • WATTAGE13
    • LAMP CODECF13CLT/4100/GU24, Coilight
    • ANSI BASEGU24
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)10,000
    • ENVELOPE DIAMETER (IN)1.8
    • MAXIMUM OVERALL LENGTH (MM)86.36
    • ENVELOPE DIAMETER (MM)45.72
    • OZONE FREEYES
    • BURN POSITIONANY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:62