Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 28 items in product family

Sylvania 59016 Tungsten Halogen 50ar70/Fl25 12v Ar70 Bulb - Pkg Qty 10

Item #: WBB802678

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $407.90 Save: up to 50%
$20.25 each

Sold in packages of 10

Price: $202.50
Add to list
Product Information
Product Q&A
These halogen lamps feature whiter light than incandescent bulbs while featuring excellent lumen maintenance. These lamps also have a longer life than incandescent bulbs while being more efficient.

Product Specifications

  • AVG. LIFE HOURS3000
  • BASECan DC Bay
  • BRANDOsram Sylvania
  • COLOR RENDER INDEX100
  • KELVIN3000
  • LAMP NUMBER59016
  • LUMENS--
  • MANUFACTURERS PART NUMBER59016
  • PACKAGE QUANTITY10
  • SHAPEAR-70
  • VOLTAGE12
  • WATTAGE50
  • ANSI CODE--
  • CATEGORYTungsten Halogen
  • MOL (LENGTH)1.97
  • NOMINAL LENGTH1.97
  • NOMINAL DIAMETER1.97
  • APPROX INCAND EQUIV--
  • LAMP CODE50AR70/FL25 12V
  • ANSI BASEBA15d Double Contact Bayonet
  • FINISHReflector
  • PACK TYPECarton
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.