Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1003361 Jt120v-1000wc/E40, T13, 1000 Watts, 150 Hours  Bulb
See all 13 items in product family

Ushio 1003361 Jt120v-1000wc/E40, T13, 1000 Watts, 150 Hours Bulb

Item #: WBB262684

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($271.60)

Price: $33.95
Product Information
Customer Review
Product Q&A
JT120V-1000WC/E40, T13, 1000 watt, 120volt, 150 hour rated bulb with E40 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS150
    • BALLAST TYPE--
    • BASEMog E-40
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3200
    • LAMP NUMBERJT120V-1000WC/E40
    • LIGHT COLORClear
    • LUMENS25000
    • MANUFACTURERS PART NUMBER1003361
    • MAXIMUM OVERALL LENGTH (IN.)7.67
    • PACKAGE QUANTITY50
    • SHAPET-13
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE1000
    • BURN POSITIONANY
    • BEAM ANGLE--
    • LAMP CODEJT120V-1000WC/E40
    • ANSI BASEE40 (Mogul Base)
    • ENVELOPE DIAMETER (IN)1.65
    • ENVELOPE DIAMETER (MM)42
    • MAXIMUM OVERALL LENGTH (MM)195
    • OZONE FREEYES
    • FILLHAL
    • CANDLE--
    • COVERNO
    • FILAMENTC-8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!