Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 67307 High Intensity Discharge (Hid) Lu1000/Eco E25 Bulb - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Sylvania 67307 High Intensity Discharge (Hid) Lu1000/Eco E25 Bulb - Pkg Qty 6

Item #: WBB802311

Sold By: Light Bulbs International

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,735.86 Save up to 89%
$31.17 each

Sold in packages of 6

Price: $187.02

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
High Pressure Sodium lamps are highly efficient and produce a warm color. They are excellent for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.

Product Specifications

    • AVG. LIFE HOURS24000
    • BASEMog E-39
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX22
    • KELVIN2100
    • LAMP NUMBER67307
    • LUMENS130000
    • MANUFACTURERS PART NUMBER67307
    • PACKAGE QUANTITY6
    • SHAPEE-25
    • VOLTAGE250
    • WATTAGE1000
    • FINISHClear
    • LAMP CODELU1000/ECO
    • LAMP SHAPEE25
    • ANSI BASEE39 Mogul
    • VOLTS250
    • WATTS1000
    • CATEGORYHigh Intensity Discharge (HID)
    • MOL (LENGTH)15.08
    • NOMINAL LENGTH15.08
    • NOMINAL DIAMETER15.08
    • ANSI CODE--
    • PACK TYPECarton
    • AVERAGE RATED LIFE HOURS24000
    • APPROX INCAND EQUIV--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:60