Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sylvania 18144 Incandescent 20t6.5dc/If 120v T20 Bulb - Pkg Qty 60
See all 67 items in product family

Sylvania 18144 Incandescent 20t6.5dc/If 120v T20 Bulb - Pkg Qty 60

Item #: WBB802820

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $693.60 Save up to 71%
$3.31 each

Sold in packages of 60

Price: $198.60
Product Information
Customer Review
Product Q&A
Sylvania 18144 Incandescent 20t6.5dc/If 120v T20

Incandescent T6.5 Bulb Shape Exit Light Inside Frost Double Contact Bayonet Base 20 Watt 120 Volt

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS10000
    • BASE--
    • BRANDOsram Sylvania
    • COLOR RENDER INDEX100
    • KELVIN2850
    • LAMP NUMBER18144
    • LUMENS92
    • MANUFACTURERS PART NUMBER18144
    • PACKAGE QUANTITY60
    • SHAPET-20
    • VOLTAGE120
    • WATTAGE20
    • LAMP SHAPET20
    • AVERAGE RATED LIFE HOURS10000
    • WATTS20
    • VOLTS120
    • CATEGORYIncandescent
    • PACK TYPECarton
    • ANSI CODE--
    • LAMP CODE20T6.5DC/IF 120V
    • ANSI BASEBA15d Double Contact Bayonet
    • INCANDESCENT EQUIVALENT (WATTS)20.00
    • FINISHInside Frost
    • APPROX INCAND EQUIV20.00
    • MOL (LENGTH)5.563
    • NOMINAL LENGTH5.563
    • NOMINAL DIAMETER5.563

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed