Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Philips 414698 7MR16/END/F24 3000 DIMMABLE 10/1 7W Color White Endura LED

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Philips 414698 7MR16/END/F24 3000 DIMMABLE 10/1 7W Color White Endura LED

Item #: WBB844648

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 48 ($1,533.60)

Price: $ 31.95
Product Information
Product Q&A
Offers superior life and low energy consumption, emits virtually no heat and no UV/IR light, contains no mercury, provides a narrow beam for flood light applications.

Product Specifications

    • LENGTH INCHES10.63
    • WIDTH INCHES4.49
    • DEPTH INCHES3.54
    • HEIGHT INCHES3.54
    • AVG. LIFE HOURS45000
    • BASEBi-Pin (GU5.3)
    • BRANDPhilips
    • LUMENS380
    • MANUFACTURERS PART NUMBER414698
    • PACKAGE QUANTITY10
    • SHAPEMR16
    • WATTAGE7
    • WEIGHT LBS1.31
    • CLNA1 MAX AMB TEMP45 °F
    • CLNA1 MIN START TEMP20- °F
    • INCANDESCENT EQUIVALENT (WATTS)Y
    • CLNA1 APPLICATIONACCENT/DOWNLIGHTING
    • New Attribute182
    • DIMMABLEYes
    • COLOR TEMPERATURE3000
    • COLORWHITE
    • BEAM ANGLE0 DEG
    • CL VOLTAGE171