Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 3000324 Gpl18k, Germicidal Bulb, T6, 18 Watts, 8000 Hours
See all 10 items in product family

Ushio 3000324 Gpl18k, Germicidal Bulb, T6, 18 Watts, 8000 Hours

Item #: WBB262144

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Customer Review
Product Q&A
GPL18K, Germicidal Lamp, T6, 18 watt, 58volt, 8000 hour rated bulb with 2G11 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS8000
    • BALLAST TYPE--
    • BASE2G11
    • BRANDUshio
    • KELVIN--
    • LAMP NUMBERGPL18K, Germicidal Lamp
    • LIGHT COLORClear
    • LUMENS--
    • MANUFACTURERS PART NUMBER3000324
    • MAXIMUM OVERALL LENGTH (IN.)8.85
    • SHAPET-6
    • TYPEGermicidal
    • VOLTAGE58
    • WATTAGE18
    • ANSI BASE2G11
    • ENVELOPE DIAMETER (IN)1.57
    • ENVELOPE DIAMETER (MM)40
    • MAXIMUM OVERALL LENGTH (MM)225
    • OZONE FREENO
    • FILLHG
    • FILAMENT--
    • COVERNO
    • CANDLE--
    • BURN POSITIONANY
    • LAMP CODEGPL18K, Germicidal Lamp
    • BEAM ANGLE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!