Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 3000339 Gpl36k, Germicidal Bulb, T6, 36 Watts, 8000 Hours - Min Qty 9
See all 10 items in product family

Ushio 3000339 Gpl36k, Germicidal Bulb, T6, 36 Watts, 8000 Hours - Min Qty 9

Item #: WBB262209

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($166.50)

List Price: $28.95 Save up to 36%
Price: $18.50
Product Information
Customer Review
Product Q&A
GPL36K, Germicidal Lamp, T6, 36 watt, 106volt, 8000 hour rated bulb with 2G11 base.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS8000
    • BALLAST TYPE--
    • BASE2G11
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN--
    • LAMP NUMBERGPL36K, Germicidal Lamp
    • LIGHT COLORClear
    • LUMENS--
    • MANUFACTURERS PART NUMBER3000339
    • MAXIMUM OVERALL LENGTH (IN.)16.33
    • PACKAGE QUANTITY25
    • SHAPET-6
    • TYPEGermicidal
    • VOLTAGE106
    • WATTAGE36
    • OZONE FREENO
    • LAMP CODEGPL36K, Germicidal Lamp
    • BURN POSITIONANY
    • MAXIMUM OVERALL LENGTH (MM)415
    • CANDLE--
    • ENVELOPE DIAMETER (MM)40
    • FILAMENT--
    • ANSI BASE2G11
    • ENVELOPE DIAMETER (IN)1.57
    • COVERNO
    • FILLHG
    • BEAM ANGLE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:44