Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optional Keyfob for RR-PM1200PAK

Optional Keyfob for RR-PM1200PAK

Item #: WBB481685

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $60.95
Product Information
Customer Review
Product Q&A
Alarm Lock Optional Keyfob for RR-PM1200PAK

This AL-REMOTE Keyfob features single button operation with position "click" response. For use with the Alarm Lock RR-PM1200PAK Electromagnetic Lock.

Product Specifications

    • CONSTRUCTIONPlastic
    • VOLTS3
    • COLOR FINISHBlack
    • BRANDAlarm Lock
    • MANUFACTURERS PART NUMBERAL-REMOTE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.255.164:64