Locksets
Brand
Gauge
Length
Material
Width
Type
Height
Color
Price
Related Products
Features: Allows up to 80 user codes 4, 5 or 6 digits long Allows up to 10 one-time user codes to be entered Programming is via the keypad using the master code Over 200,000 operations from 4 x AA cells (included) PVD low maintenance finish Tamper alarm and low battery warning Connections for remote release by reception desk button and alarm release included Code free entry
UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. ...
B9160 - Series Cylindrical Ball Knob, ANSI- A 156.2, Series 4000, Grade 2, Federal Specifications FF-H-106C, Series 160. Lock Housing and Chassis - Cold rolled steel with zinc dichromate finish for corrosion resistance. Requires standard 2-1/8" (53.97mm) bore through door. Backset: 2-3/4", optional- 2-3/8". Door Thickness: 1-3/8" to 1-3/4". Latch: Brass 1/2" throw, UL available,. Guarded Latchbolt on all keyed functions. Latch front: 1" X 2-1/4" for 2-3/8" backset or 1-1/8" X 2-1/4" for 2-3/4" backset. Strike: 4-7/8" A.S.A, option-2-3/4" T strike, or 2-1/4" full lip strike. Cylinder: ...
Features: Allows up to 80 user codes 4, 5 or 6 digits long Allows up to 10 one-time user codes to be entered Programming is via the keypad using the master code Over 200,000 operations from 4 x AA cells (included) PVD low maintenance finish Tamper alarm and low battery warning Connections for remote release by reception desk button and alarm release included Code free entry
Yale® 4600LN cylindrical locks are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The 4600LN Series is certified to ANSI/BHMA Grade 2 standards and is UL fire-listed for all functions, ensuring reliability and peace of mind. Limited Warranty is 3 Years.