Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Advanced Electronic Control Lock w/Audit Trail 300 Combination Cap SFIC Prepped
See all 41 items in product family

Advanced Electronic Control Lock w/Audit Trail 300 Combination Cap SFIC Prepped

Item #: WBB481695

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 747.00
Product Information
Customer Review
Product Q&A
Trilogy Advanced Electronic Control Lock w/Audit Trail 300 Combination Cap SFIC Prepped

Electronic battery operated digital lock. Holds up to 300 codes, Master, Management, Supervisor and basic user. 150 event schedule, real time clock and 1,600 event audit trail. SFIC not included.

Product Specifications

    • BRANDTrilogy
    • VOLTS7.5
    • WEIGHT LBS9
    • CONSTRUCTIONZinc Diecast
    • APPROVALBHMA Grade 1, UL Listed, Fire Rated 3 Hrs
    • HEIGHT INCHES8
    • DEPTH INCHES2
    • MANUFACTURERS PART NUMBERDL3000IC26D
    • COLOR FINISHBrushed Chrome
    • WIDTH INCHES3-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!