Locksets
Availability
Type
Brand
Length
Gauge
Material
Width
Height
Color
Price
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Height
5/8 in
Material
Diecast
Height
2-1/2 in
Width
2-1/2 in
Material
Steel, Brass
Height
2-1/2 in
Material
Steel, Zinc, Brass
Height
3 in
Width
3 in
Material
Steel, Brass
Color
Marine Grade
Height
5-1/2 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Color
Oil Rubbed Bronze
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Color
Oil Rubbed Bronze
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Color
Satin Nickel
Height
4-7/8 in
Width
1-7/16 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Height
2-1/2 in
Width
2-1/2 in
Material
Steel, Brass
Height
3 in
Width
3 in
Material
Steel, Brass, Die Cast Zinc
Color
Oil Rubbed Bronze
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Color
White
Height
5-5/8 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Height
2-1/2 in
Material
Steel, Zinc, Brass
Height
3 in
Width
3 in
Material
Steel, Brass, Die Cast Zinc
Height
2-1/2 in
Material
Steel, Zinc, Brass
Codelocks ANSI Grade 2 Dual Key Pad Heavy Duty Electronic Lockset, CL5210IC-BB-BS, Brushed Steel
Color
Brushed Steel
Height
7-3/4 in
Width
2-3/4 in
Material
Zinc Alloy
Color
Stainless Steel
Height
20 in
Width
1-3/4 in
Color
Stainless Steel
Height
20 in
Width
1-3/4 in
Height
2-1/2 in
Material
Steel, Zinc, Brass
Color
Oil Rubbed Bronze
Height
5-1/2 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Height
3-1/2 in
Width
3-1/2 in
Material
Steel, Zinc, Brass
Codelocks Electronic Keyless Entry, Grade 1 Mortise Lock Body, w/ App, Keypad, Card and Audit
Color
Brushed Steel
Height
7-3/4 in
Width
2-3/4 in
Material
Zinc Alloy
Color
Satin Chrome
Height
5-1/2 in
Width
1-5/8 in
Material
Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components
Color
Polished Brass
Height
2-1/2 in
Width
2-1/2 in
Material
Steel, Brass
Master Lock® Heavy Duty Storeroom Lever W/O BumpStop, Interchangeable Core, Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Height
3-4/5 in
Width
9-4/5 in
Material
Steel, Zinc, Brass
Height
2-1/2 in
Width
2-1/2 in
Material
Steel, Brass
Color
Satin Chrome
Height
3-1/4 in
Width
3-1/4 in
Material
Steel, Brass, Die Cast Zinc
Color
Red
Material
Zinc Die-Cast
Height
3-4/5 in
Width
9-4/5 in
Material
Steel, Zinc, Brass
Height
2-1/2 in
Material
Steel, Zinc, Brass
Height
2-1/2 in
Material
Steel, Zinc, Brass