Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Locksets

201 Results
View All Type
View All Brand
View All Length
View All Width
View All Material
View All Height
View All Color
View All Price
201 Results
Compare
BESTSELLER
1
1
$62.99
Ships in 5 Business Days

Height

3-1/4 in

Width

3-1/4 in

Material

Steel, Brass, Die Cast Zinc

Compare
BESTSELLER
1
1
$10.50
Ships in 2 Business Days

Height

5/8 in

Material

Diecast

Compare
1
1
$43.95
Ships in 5 Business Days

Height

2-1/2 in

Width

2-1/2 in

Material

Steel, Brass

Compare
1
1
$175.95
Ships in 2 Business Days
Compare
1
1
$119.95
Ships in 6 Business Days

Height

2-1/2 in

Material

Steel, Zinc, Brass

Compare
1
1
$43.95
Ships in 5 Business Days

Height

3 in

Width

3 in

Material

Steel, Brass

Compare
1
1
$206.39
Ships in 3 Business Days

Color

Marine Grade

Height

5-1/2 in

Width

1-5/8 in

Material

Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components

Compare
1
1
$83.95
Ships in 5 Business Days

Color

Oil Rubbed Bronze

Height

3-1/4 in

Width

3-1/4 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$69.95
Ships in 5 Business Days

Color

Oil Rubbed Bronze

Height

3-1/4 in

Width

3-1/4 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$139.31
Ships in 3 Business Days

Color

Satin Nickel

Height

4-7/8 in

Width

1-7/16 in

Material

Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components

Compare
1
1
$62.99
Ships in 5 Business Days

Height

3-1/4 in

Width

3-1/4 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$54.95
Ships in 5 Business Days

Height

2-1/2 in

Width

2-1/2 in

Material

Steel, Brass

Compare
1
1
$75.95
Ships in 5 Business Days

Height

3 in

Width

3 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$85.95
Ships in 5 Business Days

Color

Oil Rubbed Bronze

Height

3-1/4 in

Width

3-1/4 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$295.95
Ships in 2 Business Days
Compare
1
1
$157.71
Ships in 3 Business Days

Color

White

Height

5-5/8 in

Width

1-5/8 in

Material

Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components

Compare
1
1
$109.95
Ships in 6 Business Days

Height

2-1/2 in

Material

Steel, Zinc, Brass

Compare
1
1
$63.95
Ships in 5 Business Days

Height

3 in

Width

3 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$115.95
Ships in 6 Business Days

Height

2-1/2 in

Material

Steel, Zinc, Brass

Compare
1
1
$499.95
Ships in 3 Business Days

Color

Brushed Steel

Height

7-3/4 in

Width

2-3/4 in

Material

Zinc Alloy

Compare
2
2
Minimum purchase quantity is 2
$87.95
Ships in 10 Business Days

Color

Stainless Steel

Height

20 in

Width

1-3/4 in

Compare
2
2
Minimum purchase quantity is 2
$88.95
Ships in 10 Business Days

Color

Stainless Steel

Height

20 in

Width

1-3/4 in

Compare
1
1
$109.95
Ships in 6 Business Days

Height

2-1/2 in

Material

Steel, Zinc, Brass

Compare
1
1
$359.95
Ships in 15 Business Days
Compare
1
1
$206.39
Ships in 3 Business Days

Color

Oil Rubbed Bronze

Height

5-1/2 in

Width

1-5/8 in

Material

Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components

Compare
1
1
$519.00
Ships in 15 Business Days
Compare
1
1
$339.95
Ships in 6 Business Days

Height

3-1/2 in

Width

3-1/2 in

Material

Steel, Zinc, Brass

Compare
1
1
$869.00
Ships in 3 Business Days

Color

Brushed Steel

Height

7-3/4 in

Width

2-3/4 in

Material

Zinc Alloy

Compare
1
1
$269.95
Ships within 1 Business Day
Compare
1
1
$206.39
Ships in 3 Business Days

Color

Satin Chrome

Height

5-1/2 in

Width

1-5/8 in

Material

Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components

Compare
1
1
$43.95
Ships in 5 Business Days

Color

Polished Brass

Height

2-1/2 in

Width

2-1/2 in

Material

Steel, Brass

Compare
1
1
$189.95
Ships in 4 Business Days
Compare
1
1
$91.95
Ships in 5 Business Days

Color

Oil Rubbed Bronze

Height

3-1/4 in

Width

3-1/4 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$78.95
Ships in 5 Business Days

Height

3-1/4 in

Width

3-1/4 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$91.95
Ships in 2 Business Days

Height

3-4/5 in

Width

9-4/5 in

Material

Steel, Zinc, Brass

Compare
1
1
$51.95
Ships in 5 Business Days

Height

2-1/2 in

Width

2-1/2 in

Material

Steel, Brass

Compare
1
1
$94.95
Ships in 15 Business Days

Color

Satin Chrome

Compare
1
1
$81.95
Ships in 5 Business Days

Height

3-1/4 in

Width

3-1/4 in

Material

Steel, Brass, Die Cast Zinc

Compare
1
1
$19.75
Ships in 3 Business Days

Color

Red

Material

Zinc Die-Cast

Compare
1
1
$89.95
Ships in 2 Business Days

Height

3-4/5 in

Width

9-4/5 in

Material

Steel, Zinc, Brass

Compare
1
1
$109.95
Ships in 6 Business Days

Height

2-1/2 in

Material

Steel, Zinc, Brass

Compare
1
1
$43.95
Ships in 6 Business Days

Height

2-1/2 in

Material

Steel, Zinc, Brass