Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CECO Door Louver Kit, Galvannealed Steel, Fire Rated, 18"W X 24"H
See all 35 items in product family

CECO Door Louver Kit, Galvannealed Steel, Fire Rated, 18"W X 24"H

Item #: WBB863778

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $314.95
Product Information
Customer Review
Product Q&A
CECO Door Louver Kit, Galvannealed Steel, Fire Rated, 18"W X 24"H

Door Louver Kit, Includes Louvers, 20 ga. Steel, Galvannealed. Installed Louvers 18" H x 24" W, for 1-3/4" thick Doors. Fire rated, 90 Minute.

Product Specifications

    • MANUFACTURERS PART NUMBERLV-FL-G24X18
    • CONSTRUCTIONGalvannealed Steel
    • DESCRIPTIONDoor Louver Kit
    • BRANDCECO
    • ROUGH OPENING24"W X 18"H
    • WIDTH INCHES24
    • HEIGHT INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:26