Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cocoa Mat, Natural, 78" Wide, 1"H Up to 41ft.
See all 8 items in product family

Cocoa Mat, Natural, 78" Wide, 1"H Up to 41ft.

Item #: WBB766650

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 72.95 per Foot length.
Qty length width Price
ft 6.5 ft N/A
Product Information
Customer Review
Product Q&A
Accessories
Natural Cocoa Mats provide densely-tufted fiber construction for exceptional brushing and drying performance. If sand, dirt and moisture are the problems, turn to our EM-301 with fibers that aggressively remove soil from shoes like a brush. Indian Cocoa fiber bonded to solid vinyl backing. Choice of glue down or loose lay applications. For Moderate to HIgh Interior traffic. Height: 1", Up to 41'. Color options: Charcoal or Brown. The traffic type for this mat is Moderate to High Interior.

Cut Length up to 492"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Specifications

    • MANUFACTURERS PART NUMBEREM-302-17
    • WIDTH INCHES78
    • PACKAGE QUANTITY1
    • SURFACECocoa Fibers
    • COLOR FINISHNatural
    • STYLECocoa Mats
    • LENGTH INCHES492
    • TYPEEntrance Mats
    • BRANDPawling
    • THICKNESS INCHES1
    • CONSTRUCTIONCocoa Fiber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:25