Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flooring & Carpeting


(1,849 Items)
Sub Category
Floor Protection (97)
Remove
Dispenser for 36", 48" & 60" Wide Carpet Protection Film
Remove

      Items
Dispenser for 36", 48" & 60" Wide Carpet Protection Film Dispenser for 36", 48" & 60" Wide Carpet Protection Film


Dispenser for 36", 48" & 60" Wide Carpet Protection Film
Dispenser for 36", 48" & 60" Wide Carpet Protection Film
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB261295
Price: $153.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Push Dispenser for
Carpet Protection Film

This convenient dispenser saves effort and time and applies carpet protection film efficiently and without waste. Dispenser is used with 36"W, 48"W and 60"W rolls of carpet protection film.
Product Specifications
MANUFACTURERS PART NUMBER PCD364860
CONSTRUCTION Steel
BRAND Pro Tect
COLOR FINISH Blue
TYPE Push Dispenser


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Carpet Protection Film 36"W x 500'L

Carpet Protection Film 36"W x 500'L

From $148.95
select
Qty: Add to Cart
Hoover® Bagless Upright HEPA Vacuum

Hoover® Bagless Upright HEPA Vacuum

From $199.00
select
Qty: Add to Cart
Purell® Pump Bottle Hand Sanitizer 8 oz.

Purell® Pump Bottle Hand Sanitizer 8 oz.

From $48.95
select
Qty: Add to Cart
Kneeling Mat

Kneeling Mat

From $9.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)