Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flooring & Carpeting


(1,849 Items)
Sub Category
Raised Floor Systems (161)
Remove
SNA Adjustable Height Field Pedestal, S5 Series, 33" to 35"H, 37" FFH
Remove

      Items
SNA Adjustable Height Field Pedestal, S5 Series, 33" to 35"H, 37" FFH SNA Adjustable Height Field Pedestal, S5 Series, 33" to 35"H, 37" FFH


SNA Adjustable Height Field Pedestal, S5 Series, 33" to 35"H, 37" FFH
SNA Adjustable Height Field Pedestal, S5 Series, 33" to 35"H, 37" FFH
Sold by: globalindustrial.com
Availability:  Usually ships in 40 to 43 days
Stock No: WBB893212
Price: $10.00 ea.
(Sold in pkg of 4, $40.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SNA Adjustable Height Field Pedestal, S5 Series, 33" to 35"H, 37" FFH

The Under structure system shall consist of steel pedestal base and aluminum head assembly with the manufacturer's standard Powder Coated finish. All components are to be factory assembled. Pedestal bases shall be no less than 16"² in foot print area. The panel is either gravity laid or screw fixed to the pedestal head at all four corners creating a secure and rigid structure. The pedestals will be provided with an adjusting and locking nut to maintain the assembly at a selected height, which requires a deliberate action to change the height setting, and which prevents vibration displacement. The assembly shall be fabricated with a height sufficient to provide the required under-floor clearances shown on the contract drawings.

APPLICATION OF USE
  • General Office
  • Libraries
  • Learning Institutions
  • Casinos
  • Defense/Government
How To Shop:
Click for Learn About SNA™
Click for SNA™ Frequently Asked Questions
Click for SNA™ Floor Finishes Guide
Click for SNA™ Floor Selection Guide
Click for SNA™ Specification Glossary
Click for SNA™ Operation Manual


Product Specifications
LENGTH INCHES 4
WIDTH INCHES 4
HEIGHT INCHES 35
COLOR FINISH Gray Powder Coated
BRAND SNA
DESCRIPTION Adj. Pedestal, Field
FINISHED FLOOR HEIGHT 37"
GRADE Medium To Super Industrial
PEDESTAL QUANTITY 4
PEDESTAL HEIGHT INCHES 33" to 35"
PEDESTAL AXIAL LOAD 3000
PEDESTAL GRADE M-SI
PEDESTAL TYPE Field
MANUFACTURERS PART NUMBER S535Field


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


SNA Bare Raised Floor Panel Kit, Field PED, 2'L X 2'W, 800 CLC, SCATStringer2, Medium

SNA Bare Raised Floor Panel Kit, Field PED, 2'L X 2'W, 800 CLC, SCATStringer2, Medium

From $44.95
More Info
Add to Cart
SNA Raised Floor Panel Kit, Anti-Static HPL, Field PED, 2'L X 2'W, 1000 CLC, SCS2 Stringer, HVY

SNA Raised Floor Panel Kit, Anti-Static HPL, Field PED, 2'L X 2'W, 1000 CLC, SCS2 Stringer, HVY

From $65.95
More Info
Add to Cart
SNA Raised Floor Panel Kit, Anti-Static HPL, Field PED, 10'L X 10'W, 1000 CLC, SCS2 Stringer, HVY

SNA Raised Floor Panel Kit, Anti-Static HPL, Field PED, 10'L X 10'W, 1000 CLC, SCS2 Stringer, HVY

From $1,012.00
More Info
Add to Cart
SNA Panel Lifter, 11"L X 6"W X 5"H

SNA Panel Lifter, 11"L X 6"W X 5"H

From $36.00
More Info
Add to Cart
SNA Bare Raised Floor Panel Kit, PERIM PED, 10'L X 10'W, 800 CLC, SCATStringer2, Medium

SNA Bare Raised Floor Panel Kit, PERIM PED, 10'L X 10'W, 800 CLC, SCATStringer2, Medium

From $662.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)