Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grit Surface Aluminum Stair Tread 11"D 30"W Glued Down Grayblue
See all 108 items in product family

Grit Surface Aluminum Stair Tread 11"D 30"W Glued Down Grayblue

Item #: WB238892GL

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
ALUMINUM STAIR TREADS
These aluminum stair treads are ideal for outdoors and indoors, on concrete, wood, slate and marble steps. Stair treads offer anti-slip protection, protects new steps and helps renovate old, slippery stairs. Made with durable aluminum oxide abrasives bonded to a high strength aluminum square nose stair tread. Measures 3/16” thick. Aluminum treads can be glued down using contact adhesive. (not included)

Screw-down units with pre-drilled holes can be specially ordered. Call for details.
Custom sizes and color combinations available. Call for details.


Product Specifications

    • TYPEGrip Surface Stair Tread
    • THICKNESS INCHES3/16
    • CONSTRUCTIONAluminum
    • WIDTH INCHES30
    • DEPTH INCHES11
    • COLOR FINISHGray/Blue
    • MODEL238892GL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!