Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flooring & Carpeting


(1,849 Items)
Sub Category
Vinyl Tiles (205)
Remove
Mateflex ProGym Multi-Sport Indoor Tile 363315, 12"L X 12"W, Silver Metallic
Remove

      Items
Mateflex ProGym Multi-Sport Indoor Tile 363315, 12"L X 12"W, Silver Metallic Mateflex ProGym Multi-Sport Indoor Tile 363315, 12"L X 12"W, Silver Metallic


Mateflex ProGym Multi-Sport Indoor Tile 363315, 12"L X 12"W, Silver Metallic
Email This Page Printer Friendly Version
Mateflex ProGym Multi-Sport Indoor Tile 363315, 12"L X 12"W, Silver Metallic
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB850419
List Price $4.90    Save 4%
Price: $4.70

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Mateflex ProGym Multi-Sport Indoor Tile 363315, 12"L X 12"W, Silver Metallic

ProGym is our state-of-the-art, multi-sport indoor tile. We put our knowledge and experience to work to create this latest innovation in modular flooring for you.

Features

  • Interlocking modular design
  • Superior durability
  • Portability
  • Free-floating system
  • Quick & Easy Assembly
  • Comfortable & safe resiliency
  • Colorfast
  • Minimal maintenance


Product Specifications
THICKNESS INCHES 1/2
MANUFACTURERS PART NUMBER 363315
CONSTRUCTION PP Copolymer
BRAND Mateflex
COLOR Silver Metallic
WIDTH INCHES 12
LENGTH INCHES 12
LIMITED WARRANTY 10 Year Limited
ANTI-MICROBIAL Y
LOCKING SYSTEM Snap Latch
LOCKS 5 Positive Interlocks Per Side
STATIC LOAD 125 PSI
WEIGHT LBS./SQ. FT. 18,000
SERIES ProGym


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


ROPPE Recoil Rubber Fitness  Puzzle Tile Flooring ARP118636354, Interlock, 4"L X 36"W, Red

ROPPE Recoil Rubber Fitness  Puzzle Tile Flooring ARP118636354, Interlock, 4"L X 36"W, Red

From $5.80
More Info
Add to Cart
ROPPE Non-Vulcanized Recycled Rubber Tile 110NPOIN, Square, 12"L X 12"W X 3/8" Thick, Indigo

ROPPE Non-Vulcanized Recycled Rubber Tile 110NPOIN, Square, 12"L X 12"W X 3/8" Thick, Indigo

From $10.25
More Info
Add to Cart
ROPPE Premium Vinyl Leather Tile LT8PXP056, 18"L X 18"W X 1/8" Thick, Amber

ROPPE Premium Vinyl Leather Tile LT8PXP056, 18"L X 18"W X 1/8" Thick, Amber

From $116.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)