Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flooring & Carpeting


(1,849 Items)
Sub Category
Wall Base (211)
Remove
Cove Base Adhesive, Vinyl/TPR, Cartridge - 30oz.
Remove

      Items
Cove Base Adhesive, Vinyl/TPR, Cartridge - 30oz. Cove Base Adhesive, Vinyl/TPR, Cartridge - 30oz.


Cove Base Adhesive, Vinyl/TPR, Cartridge - 30oz.
Cove Base Adhesive, Vinyl/TPR, Cartridge - 30oz.
Sold by: globalindustrial.com
Availability:  Usually ships in 8 to 11 days
Stock No: WBB771774
Price: $5.30

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Cove Base Adhesive, Vinyl/TPR, Cartridge - 30oz.

Choosing the right adhesives can make the difference in the appearance, performance and longevity of your floor.These products ensure long-lasting and dependable service. Each adhesive is specially formulated to be used with Roppe flooring products. In fact, our adhesives must be used for Roppe warranties to apply.

Product Specifications
BRAND Roppe
CONSTRUCTION Adhesive
MANUFACTURERS PART NUMBER C215XP000
PACKAGE QUANTITY 1
TYPE Adhesive
PACKAGE QTY. 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Heavyweight Indoor Entrance Mat 3/8" Thick 48"W Cut Length Up To 60 Ft Black

Heavyweight Indoor Entrance Mat 3/8" Thick 48"W Cut Length Up To 60 Ft Black

From $13.75
select
Qty: Add to Cart
Epoxy Caulk Cartridge Gun #18

Epoxy Caulk Cartridge Gun #18

From $92.95
select
Qty: Add to Cart
Cove Base Adhesive, Vinyl/TPR, Cartridge - 30oz.

Cove Base Adhesive, Vinyl/TPR, Cartridge - 30oz.

From $5.30
select
Qty: Add to Cart
Universal Polyurethane Adhesive - 1 Gallon

Universal Polyurethane Adhesive - 1 Gallon

From $92.95
select
Qty: Add to Cart
Kneeling Mat

Kneeling Mat

From $9.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)