Pulls, Handles & Knobs
Brand
Length
Material
Type
Height
Color
Price
Related Products
Cylindrical revolving handles are noted for their modern design, and they blend in well with rectangular shaped rim handwheels. Steel handles are mainly used on safety clutch hand wheels to increase imbalance and thus avoid free wheeling. Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F). Maximum heat resistance of nylon plastic hand piece: 110°C (230°F). For use on this handle: DIN 911 hex keys available.
Vollrath, Plastic Rack Dolly Handle Only, 52293 Features: Provides smooth, safe transport for all full-size racks Specialized formulation of polypropylene designed to resist rust and corrosion and withstand elevated temperatures Available in two configurations using 3" (7.6 cm) non-marking wheels Optional removable, carbon steel, chrome-plated 27" (68.6 cm) handle Optional black ABS plastic insert catches drainage when transporting wet racks Insert also serves as cover to keep dust off stacked compartment racks Overall height: w/Handle 33" (83.8 cm); Dolly only: 6 11/16" (17 cm) Weight ...
Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. Maximum heat resistance of phenolic plastic hand piece: 110°C (230°F).
This cylindrical revolving handle can be used on most any devices where a leverage for turning is required, i.e. handwheels or crank handles. Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F). .
Cylindrical revolving handles are noted for their modern design,and they blend in well with the rectangular shaped rim handwheels.Maximum heat resistance of phenolic plastic hand piece: 150°C (300°F).Maximum heat resistance of nylon plastic hand piece: 110°C (230°F).