Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with other accessories

Lower Shelf 16 Gauge Steel Construction

Lower Shelf 16 Gauge Steel Construction

Item #: WBB462492

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $146.00 Save up to 6%
Price: $136.95
Product Information
Customer Review
Product Q&A
Lower shelf for D-9001 & D-9000. 16 gauge steel construction is 59"w x 26" D and has a 300lbs dispersed load capacity.

Product Specifications

    • LENGTH INCHES59
    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES1
    • COLOR FINISHBlack & White
    • BRANDDehnco Equipment
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERD-9021
    • WEIGHT LBS41

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed