Undercabinet & Puck Lights
Availability
Brand
Color Temperature
Length
Height
Type
Color
Price
Related Products
The gold tone finish of the Sara chandelier gives off a modern and luxurious feel. This five arm fixture features candelabra based sockets (E12) and glass cylinder shades with a gold tone band. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Use with traditional incandescent chandelier bulbs or energy efficient LED Edison style bulbs (60 watts max, bulbs not included). Dimmable when used with dimmable bulbs and a compatible dimmer. The 42" down rod has four sections that can be removed individually to ...
The Sunlite® designers glass LED pendant Collection features exquisite designs. Each pendant is meticulously crafted to provide high quality lighting. Every pendant features a unique stunning design that complements any room's interior. The pendants seamlessly integrate the latest and most efficient energy saving LED technology. Features: Brushed nickel finish, venice lens, Steel housing Fully dimmable - 35,000 hours of traditional, energy efficient, warm light This LED fixture is a 1 bulb 60W incandescent equivalent A19 replacement This lamp produces a spectacular warm white light at a ...
The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination. Ideal for use in closets, foyers, hallways, bedrooms, offices, utility work areas, stairways, and many other rooms in the house. LED Flush Mount with Switchable White, Switchable CCT – 3000K, 4000K, and 5000K.
Improve your indoor or outdoor lighting with the stylish Sunlite® LED Acrylic Filled Crystals Wall Sconce Light Fixture, These fixtures allow you to set the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Daylight, depending on your preference, using a switch located within the fixture. These wall sconces provide a modern lighting update with clean lines and elegance to improve any indoor or outdoor setting. It provides a long lifespan of 50,000 hours and are energy-efficient, using only 10 watts of electricity it provides as much light ...
Our decorative LED vanity collection delivers elegant and contemporary lighting designs. Contemporary Cylinder LED Vanities offer long life and excellent color to ensure a quality, low-maintenance light installation. Luminaries are available in 1', 2', 3' and 4' nominal lengths. Vanity LED luminaires provide style, reliability, and the quality illumination needed in vanity applications. They are ideal for use in residential, commercial, hospitality, university and multi-family settings. Contemporary Cylinder LED Vanity Luminaires with Switchable White include an integral color temperature ...