Key Stock
Width
Brand
Grade
Length
Material
Type
Size
Finish
Thickness
Color
Price
Related Products
Metric stainless steel keystock is produced from A2 stainless steel to undersized specifications. Size is clearly marked on each piece. Precision Brand Metric Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
Material is high quality, cold drawn steel. Precision Brand® Metric Keystock is used to accommodate metric keyways.
Material is high quality, cold drawn steel. Only available in plain finish. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.
Made from 300 series stainless steel. Frequently used in food and marine applications. Size is clearly marked on each piece. Precision Brand® Stainless Steel Keystock is an excellent alternative to steel keystock when corrosion resistance is a concern.
Material is high quality, cold drawn steel. Gold dichromate plating makes product identification easy. Size is clearly marked on each piece. Precision Brand® Metric Keystock is used to accommodate metric keyways.