Key Stock
Brand
Thickness
Finish
Size
Grade
Type
Height/Thickness
Length
Material
Width
Color
Style
Price
Length
12 in
Width
1/4 in
Height/Thickness
1/4 in
Color
Plain
Length
6 Ft in
Width
1/4 in
Height/Thickness
1/4 in
Color
Plain
Keystock - 5/16" x 5/16" x 6 Ft - 300 Series Stainless Steel - Plain - Undersize - ASTM A484
Length
6 Ft in
Width
5/16 in
Height/Thickness
5/16 in
Color
Plain
Length
1M in
Width
20mm in
Height/Thickness
12mm in
Color
Plain
Keystock - 14 mm x 14 mm x 305 mm - 316 Stainless Steel - Plain - Undersize - DIN 6880
Length
305 mm
Width
14 mm
Keystock - 1/4" x 1/4" x 1 Ft - 316 Stainless Steel - Plain - Undersize - ASTM A484 - Pkg Qty 2
Length
1 Ft in
Width
1/4 in
Height/Thickness
1/4 in
Color
Plain
Length
12 in
Width
5mm in
Height/Thickness
5mm in
Color
Gold Dichromate Plated
Length
12 in
Width
6mm in
Height/Thickness
6mm in
Color
Gold Dichromate Plated
Length
12 in
Width
1/4 in
Height/Thickness
1/4 in
Color
Plain
Keystock - 1/4" x 1/4" x 1 Ft - 300 Series Stainless Steel - Plain - Undersize - ASTM A484 - Pkg Qty 5
Length
1 Ft in
Width
1/4 in
Height/Thickness
1/4 in
Color
Plain
Keystock - 1/2" x 5/8" x 1 Ft - 300 Series Stainless Steel - Plain - Bilateral - ASTM A484
Length
1 Ft in
Width
1/2 in
Height/Thickness
5/8 in
Color
Plain
Keystock - 3/8" x 3/8" x 6 Ft - 300 Series Stainless Steel - Plain - Undersize - ASTM A484
Length
6 Ft in
Width
3/8 in
Height/Thickness
3/8 in
Color
Plain
Length
12 in
Width
7/8 in
Height/Thickness
7/8 in
Keystock - 1/8" x 1/8" x 3 Ft - 316 Stainless Steel - Plain - Undersize - ASTM A484 - Pkg Qty 2
Length
3 Ft in
Width
1/8 in
Height/Thickness
1/8 in
Color
Plain
Length
3 Ft in
Width
2 in
Height/Thickness
2 in
Color
Plain
Length
12 in
Color
Zinc Plated
Length
12 in
Width
1-1/2 in
Height/Thickness
1-1/2 in
Color
Plain
Length
12 in
Width
20mm in
Height/Thickness
12mm in
Color
Gold Dichromate Plated
Length
1M in
Width
36mm in
Height/Thickness
20mm in
Color
Plain
Length
12 in
Width
18mm in
Height/Thickness
11mm in
Color
Gold Dichromate Plated
Length
12 in
Width
5/8 in
Height/Thickness
5/8 in
Color
Plain
Length
12 in
Width
5/16 in
Height/Thickness
1/4 in
Color
Zinc Plated
Length
12 in
Width
13/16 in
Height/Thickness
13/16 in
Color
Plain
Length
12 in
Width
7/32 in
Height/Thickness
7/32 in
Color
Plain
Length
12 in
Width
22mm in
Height/Thickness
9mm in
Color
Gold Dichromate Plated
Length
12 in
Color
Gold Dichromate Plated
Length
12 in
Width
12mm in
Height/Thickness
10mm in
Color
Gold Dichromate Plated
Length
12 in
Width
1 in
Height/Thickness
9/16 in
Color
Zinc Plated
Length
1M in
Width
40mm in
Height/Thickness
22mm in
Color
Plain
Length
12 in
Width
10mm in
Height/Thickness
6mm in
Color
Gold Dichromate Plated
Length
12 in
Width
4mm in
Height/Thickness
4mm in
Color
Gold Dichromate Plated
Length
12 in
Width
20mm in
Height/Thickness
8mm in
Color
Gold Dichromate Plated
Length
12 in
Width
18mm in
Height/Thickness
7mm in
Color
Gold Dichromate Plated
Length
12 in
Width
25mm in
Height/Thickness
14mm in
Color
Gold Dichromate Plated
Length
1M in
Width
22mm in
Height/Thickness
14mm in
Color
Plain
Length
12 in
Width
10mm in
Height/Thickness
8mm in
Color
Gold Dichromate Plated
Length
6 Ft in
Width
9/16 in
Height/Thickness
3/4 in
Color
Plain
Length
12 in
Color
Zinc Plated
Length
12 in
Width
40mm in
Height/Thickness
22mm in
Color
Plain
Keystock - 3/16" x 3/16" x 1 Ft - 300 Series SS - Plain - Oversize - ASTM A484 - Pkg Qty 5
Length
1 Ft in
Width
3/16 in
Height/Thickness
3/16 in
Color
Plain
Length
12 in
Width
10 mm
Length
1 Ft in
Width
3/8 in
Height/Thickness
3/8 in
Color
Plain