Relays
Features
Number Of Relays
Brand
Certifications
Length
Voltage
Width
Depth
Height
Type
Mounting Location
Color
Price
Related Products
RIB® BacNet Panel Relay RIBMNW24B-BCAI, 2.75", 20A, 24VAC/DC, Analog In RIB® BACnet, LonWorks, and Ethernet Network Compatible Devices can be hard wired and used instead of more expensive multi-output controllers when a few more control points are needed, and large controllers are too much for the job. They can also be used when control points are widely spread throughout the job site. These devices have been prepackaged to save the installer the time, trouble, and expense of buying separate components and assembling them on the job. Functional Devices also offers WiFi, Zigbee, AIC, and ...
RIB® Panel Relay RIBM24ZL-NONC, 4" x 2.35", 30A, DPST-NONC, 24VAC/DC The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
RIB® Panel Relay RIBMN24ZL, 2.75" x 2.35", 30A, DPST, 24AC/DC The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
RIB® Panel Relay RIBM013PNDC, 4" x 2.875", 20A, 3PDT, 120VAC, Class 2 Dry Contact Input, Power The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.
RIB® Panel Relay RIBM043PN-HD, 4" x 3.25", 20A, 3PDT, 480VAC The Power Series contains relays that are rated at 20 or 30 Amp. They have been packaged to save the installer the time, trouble and expense of buying separate components (relay, LED indicator, socket, mounting rail, transient protection and housing) and assembling them on the job or at the shop.