Blind Rivets
Type
Length
Material
Color
Price
Pop Monobolt Blind Rivet - 1/4 - Dome Head - .350 - .625 Grip Range - Aluminum/Aluminum - Pkg of 100
Grip Range
.350 - .625 in
Package Quantity
100
Rivet Diameter
1/4
Rivet Material
Aluminum
Pop Blind Rivet - 1/4 x 8-4 - Button Head - Up to 1/4" Grip - Steel/Steel - USA - Pkg of 250
Grip Range
Up to 1/4 in
Package Quantity
250
Rivet Diameter
1/4
Rivet Material
Steel
Multi-Grip Blind Rivet - 3/16 x 2-4 - Dome Head - .063 - .250 Grip Range - Aluminum/Steel
Grip Range
.063 - .250 in
Package Quantity
250
Rivet Diameter
3/16
Rivet Material
Aluminum
Pop Blind Rivet - 3/16 x 6-10 - Button Head - Up to 5/8" Grip - Aluminum/Steel - USA - Pkg of 250
Grip Range
Up to 5/8 in
Package Quantity
250
Rivet Diameter
3/16
Rivet Material
Aluminum
Pop Monobolt Blind Rivet - 3/16 - Dome Head - .062 - .270 Grip Range - Aluminum/Aluminum - 100 Pk
Grip Range
.062 - .270 in
Package Quantity
100
Rivet Diameter
3/16
Rivet Material
Aluminum
Pop Blind Rivet - 1/8 x 4-3 - Button Head - Up to 3/8" Grip - Stainless Steel - USA - Pkg of 500
Grip Range
Up to 3/8 in
Package Quantity
500
Rivet Diameter
1/8
Rivet Material
Stainless Steel